Shop All Spill Containment Accessories
Quick Dam
Flood Barrier, Polyurethane
Mfr # QDWC1010
Zoro # G605916178
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater, Saltwater
- Material Polyurethane
- Weight Capacity 2,800 lb
- Height 10 in
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # QDWC1010
- Zoro # G605916178
- UPC # 810959020505
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 10 in |
Length | 10 ft |
Details
For Water Type | Freshwater, Saltwater |
Material | Polyurethane |
Weight Capacity | 2,800 lb |
Item | Flood Barrier |
Description
Flood Barrier, Material Polyurethane, Height 10 in, Length 10 ft, Weight Capacity 2,800 lb, For Water Type Freshwater, Saltwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Vest, Duck Workmans, Quilt Lined, M, Reg (V812)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size X3L (12) (99-9-265-12)
- ALPHA PRO TECH White, Microporous Laminate, Elastic (MS-01J06-8)
- KASK AMERICA Zenith X Plastic Mesh Visor (WVI00010)
- QUICK DAM Flood Barrier 5Ft (QD65-1)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H (QD617-1)
- QUICK DAM Flood Barrier, Polyurethane (QDWC1020)
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H, PK12 (QD610-12)
- QUICK DAM Wick Up Mats, 14inLx7inW, PK200 (WUM-200)
- QUICK DAM Flood Barrier, Polyurethane (QDWC610)
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- Quick Dam Spill Containment Accessories