Shop All Spill Containment Accessories
Quick Dam
Flood Barrier, Neoprene
Mfr # QDFG25
Zoro # G000404225
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater, Saltwater
- Material Neoprene
- Width 25 in, 30 in
- Includes Flood Gate that adjusts for openings from 25 in to 30 in
- Height 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # QDFG25
- Zoro # G000404225
- UPC # 810959021434
- Country of Origin China
- Category Spill Containment Accessories
Dimensions
Width | 25 in, 30 in |
Height | 26 in |
Details
For Water Type | Freshwater, Saltwater |
Material | Neoprene |
Includes | Flood Gate that adjusts for openings from 25 in to 30 in |
Item | Flood Barrier |
Description
Flood Barrier, Material Neoprene, Height 26 in, Width 25 in, 30 in, Includes Flood Gate that adjusts for openings from 25 in to 30 in, For Water Type Freshwater, Saltwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, M, 12PK (39-C1600/M)
- DWYER INSTRUMENTS CoNitrogen Gas Transmitter, Co Sensor (GSTA-C)
- EDWARDS SIGNALING Vibrating Horn, 24VAC, 0.63A, Gray (870P-G5)
- CONDOR Electrical Glove Protector, 9, White, PR (3RNA4)
- QUICK DAM Flood Bag, 2 ft.L, 3-1/2"H, PK6 (QD1224-6ES)
- QUICK DAM Flood Barrier (QDFGST3WC)
- QUICK DAM Wick Up Mats, 14inLx7inW, PK200 (WUM-200)
- QUICK DAM Water Barrier (WUB58-10G)
- QUICK DAM Flood Gate Doorway Protection, 30Lx26.5"H (QDFG30)
- QUICK DAM Bucket 10ft Flood Barriers, PK5 (QDGG10-5)
- QUICK DAM Flood Barrier Emergency Kit, 40 ft. L (WUGG-V)
- Quick Dam Spill Containment Accessories