Shop All Spill Containment Accessories
Quick Dam
Flood Barrier Emergency Kit, 40 ft. L
Mfr # WUGG-V
Zoro # G4037752
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closed - Open Closed
- For Water Type Freshwater
- Length 40 ft
- Material Polymer
- Includes (10) 4 ft Berms, (20) Mats, (10) Barrier Mats, Bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # WUGG-V
- Zoro # G4037752
- UPC # 810959020987
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 40 ft |
Height | 16 1/4 in |
Width | 24 in |
Details
Closed - Open | Closed |
For Water Type | Freshwater |
Material | Polymer |
Includes | (10) 4 ft Berms, (20) Mats, (10) Barrier Mats, Bucket |
Item | Flood Barrier Emergency Kit |
Weight Capacity | 488.21 lb |
Description
Flood Barrier Emergency Kit, Closed, Material Polymer, Height 16 1/4 in, Length 40 ft, Width 24 in, Weight Capacity 488.21 lb, Includes (10) 4 ft Berms, (20) Mats, (10) Barrier Mats, Bucket, For Water Type Freshwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (14132)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XXL (TB0A112J013)
- AVENGER SAFETY FOOTWEAR Work Boots, 8-1/2, M, Brown, Composite, PR (A7123-M)
- MCR SAFETY Memphis™ 9673S Nitrile Dipped Foam Gloves, Small, Gray/Black, 13 Gauge, 1-Pair (9673S)
- QUICK DAM Drain Cover Kit, 10 ft., High Visibility (QDGGDS-HV)
- QUICK DAM Flood Gate Rail Set, 26"L, 27"H, PK2 (QDFGSIDES)
- QUICK DAM Wick Up Mats, 14inLx7inW, PK200 (WUM-200)
- QUICK DAM Flood Gate Doorway Protection, 35Lx26.5"H (QDFG35)
- QUICK DAM Water, 10 ft L (WUB210-12G)
- QUICK DAM Flood Bag Emergency Kit (QDGG1248-5)
- BUFFALO Oil Only 3"X10Ft Sock, PK12, PK12 (90977)
- Quick Dam Spill Containment Accessories