Shop All Spill Containment Accessories
Quick Dam
Flood Barrier, 5 ft.L, 3-1/2"H, PK26
Mfr # QD65-26
Zoro # G4418830
product price: $310.00
/pk 26, $11.92/ea
Free Shipping & Returns
$310.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closed - Open Closed
- For Water Type Freshwater
- Width 20 in
- Includes Water activated flood barriers
- Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # QD65-26
- Zoro # G4418830
- UPC # 810959020567
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 20 in |
Length | 5 ft |
Height | 3 1/2 in |
Details
Closed - Open | Closed |
For Water Type | Freshwater |
Item | Water Activated Flood Barriers |
Includes | Water activated flood barriers |
Weight Capacity | 21 lb |
Material | polypropylene |
Thickness | 12 in |
Description
Water Activated Flood Barriers, Closed, Material Polypropylene, Thickness 12 in, Height 3 1/2 in, Length 5 ft, Width 20 in, Weight Capacity 21 lb, Includes Water activated flood barriers, For Water Type Freshwater, Package Quantity 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, H (DBV-SINGLE-6-H)
- DICKIES Work Pants, Mens, 34" Waist, 34" Inseam (P874CH 34 34)
- 3M Ear Plugs, 1 PR (80529-12063)
- BRADY Danger Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 87763 (87763)
- QUICK DAM Quick Dam Water Curb 6.5"X20Ft (QDWC620)
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H (QD610-1ES)
- QUICK DAM Drain Cover Kit, 10 ft., High Visibility (QDGGDS-HV)
- QUICK DAM Flood Barrier (QDFGST3WC)
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H, PK12 (QD610-12)
- QUICK DAM Flood Gate Doorway Protection, 30Lx26.5"H (QDFG30)
- PIG Oil Water Filter Mat Roll, 300" L, 36" W (MAT1204)
- Quick Dam Spill Control Supplies