Shop All Spill Containment Accessories
Quick Dam
Flood Barrier, 4 ft L
Mfr # QDGG10-4HV
Zoro # G400404177
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater
- Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # QDGG10-4HV
- Zoro # G400404177
- UPC # 810959021564
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 4 ft |
Details
For Water Type | Freshwater |
Item | Flood Barrier |
Description
Flood Barrier, Length 4 ft, For Water Type Freshwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J290)
- IMPACTO Back Coach w/Suspenders, XXL, 46-52" (BC60)
- SPILL MAGIC Biohazard Spill CleanUp, 3/4 x 6 x 9 (SM-BIOHAZARD)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 085)
- QUICK DAM Flood Bag, 2 ft.L, 3-1/2"H, PK6 (QD1224-6ES)
- QUICK DAM Drain Cover Kit, 10 ft., High Visibility (QDGGDS-HV)
- QUICK DAM Flood Barrier, 5 ft.L, 3-1/2"H, PK2 (QD65-2)
- QUICK DAM Wick Up Mats, 14inLx7inW, PK200 (WUM-200)
- QUICK DAM Flood Barrier (QDFGST3WC)
- QUICK DAM Quick Dam Water Curb 6.5"X20Ft (QDWC620)
- PIG Water-Activated Flood Barrier, 4PK (WTR046)
- Quick Dam Spill Control Supplies