Shop All Spill Containment Accessories
Quick Dam
Flood Barrier, 2 ft.L, 3-1/2"H, PK120
Mfr # QD1224-120
Zoro # G4418797
Free Shipping & Returns
$720.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closed - Open Closed
- For Water Type Freshwater
- Length 2 ft
- Thickness 20 in
- Width 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick Dam
- MFR # QD1224-120
- Zoro # G4418797
- UPC # 810959020383
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 2 ft |
Width | 1 ft |
Height | 3 1/2 in |
Details
Closed - Open | Closed |
For Water Type | Freshwater |
Thickness | 20 in |
Item | Water Activated Flood Bag |
Includes | Water activated flood bags |
Weight Capacity | 69 lb |
Material | polypropylene |
Description
Water Activated Flood Bag, Closed, Material Polypropylene, Thickness 20 in, Height 3 1/2 in, Length 2 ft, Width 1 ft, Weight Capacity 69 lb, Includes Water activated flood bags, For Water Type Freshwater, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGL-PP)
- 3M Power Supply (TR-944N)
- MCR SAFETY Glasses, Lens Cleaning Station, 6PK (LCS1)
- BRADY Laminate Cartiridge, Size 8-3/5 x 100 ft. (20602)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H (QD617-1)
- QUICK DAM Flood Barrier, 2 ft.L, 3-1/2"H, PK20 (QD1224-20)
- QUICK DAM Quick Dam Flood Gate 3-Way Stanchion Set (QDST3WC)
- QUICK DAM Flood Barrier, Neoprene (QDFG25)
- QUICK DAM Flood Barrier 10Ft (QD610-1ES)
- QUICK DAM Drain Cover Kit, 10 ft., High Visibility (QDGGDS-HV)
- QUICK DAM Portable Flood Dam, Polymer, 4 ft. L, PK30 (WUB24-30)
- Quick Dam Spill Containment Accessories