Shop All Spill Containment Accessories
Quick Dam
Flood Barrier, 17 ft.L, 3-1/2"H
Mfr # QD617-1
Zoro # G4418849
product price: $40.00
/ea
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closed - Open Closed
- For Water Type Freshwater
- Thickness 4 in
- Weight Capacity 2.375 lb
- Includes Water activated flood barriers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # QD617-1
- Zoro # G4418849
- UPC # 610585906217
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 9 in |
Length | 17 ft |
Height | 3 1/2 in |
Details
Closed - Open | Closed |
For Water Type | Freshwater |
Item | Water Activated Flood Barrier |
Thickness | 4 in |
Weight Capacity | 2.375 lb |
Includes | Water activated flood barriers |
Material | polypropylene |
Description
Water Activated Flood Barrier, Closed, Material Polypropylene, Thickness 4 in, Height 3 1/2 in, Length 17 ft, Width 9 in, Weight Capacity 2.375 lb, Includes Water activated flood barriers, For Water Type Freshwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Tri-Flange(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Clear, 50 PK (393-2011-50)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (850K/UBL)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, S, PR (96731S)
- NMC Danger Chemical Storage Restricted Access Sign - Bilingual, ESD240RB (ESD240RB)
- QUICK DAM Flood Gate Rail Set, 26"L, 27"H, PK2 (QDFGSIDES)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H, PK8 (QD617-8)
- QUICK DAM Flood Barrier, 2 ft.L, 3-1/2"H, PK20 (QD1224-20)
- QUICK DAM Flood Barrier 10Ft (QD610-1ES)
- QUICK DAM Portable Flood Dam, Polymer, 4 ft. L, PK30 (WUB24-30)
- QUICK DAM Wick Up Mats, 14inLx7inW, PK200 (WUM-200)
- LOMANCO Lomanco CV3BRB 3 in. Brown Circle Vent; 6 Pack (464628)
- Quick Dam Spill Control Supplies