Shop All Spill Containment Accessories
Quick Dam
Flood Barrier, 10 ft.L, 3-1/2"H, PK12
Mfr # QD610-12
Zoro # G4418821
product price: $290.00
/pk 12, $24.17/ea
Free Shipping & Returns
$290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closed - Open Closed
- For Water Type Freshwater
- Thickness 12 in
- Height 3 1/2 in
- Weight Capacity 20 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # QD610-12
- Zoro # G4418821
- UPC # 810959020574
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 3 1/2 in |
Width | 6 1/2 in |
Length | 10 ft |
Details
Closed - Open | Closed |
For Water Type | Freshwater |
Thickness | 12 in |
Weight Capacity | 20 lb |
Includes | Water activated flood barriers |
Item | Water Activated Flood Barrier |
Material | polypropylene |
Description
Water Activated Flood Barrier, Closed, Material Polypropylene, Thickness 12 in, Height 3 1/2 in, Length 10 ft, Width 6 1/2 in, Weight Capacity 20 lb, Includes Water Activated Flood Barriers, For Water Type Freshwater, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Scratch (S3510SJ)
- SANITA ESTELLE Women's Open Back Clog in Blue, Size 6.5-7, PR (470638-705-38)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, L, 12PK (9363LE)
- QUICK DAM Drain Cover Kit, 10 ft., High Visibility (QDGGDS-HV)
- QUICK DAM Quick Dam Flood Gate 3-Way Stanchion Set (QDST3WC)
- QUICK DAM Portable Flood Dam, Polymer, 10 ft. L, PK12 (WUB210-12)
- QUICK DAM Flood Bag Emergency Kit (QDGG1248-5)
- QUICK DAM Wick Up Mats, 14inLx7inW, PK200 (WUM-200)
- QUICK DAM Flood Barrier, Polyurethane (QDWC1020)
- SPILL MAGIC Removable Broom Head, Silver, 1" L (207TP)
- Quick Dam Spill Control Supplies