Shop All Spill Containment Accessories
Quick Dam
Flood Bag Emergency Kit
Mfr # QDDUFFFB-34
Zoro # G700404174
product price: $235.00
/ea
Free Shipping & Returns
$235.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater
- Length 2 ft
- Width 1 ft
- Includes (34) FB Duffel Bag Kit
- Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # QDDUFFFB-34
- Zoro # G700404174
- UPC # 810959021236
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 2 ft |
Width | 1 ft |
Height | 3 1/2 in |
Details
For Water Type | Freshwater |
Item | Flood Bag Emergency Kit |
Includes | (34) FB Duffel Bag Kit |
Description
Flood Bag Emergency Kit, Height 3 1/2 in, Length 2 ft, Width 1 ft, Includes (34) FB Duffel Bag Kit, For Water Type Freshwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (KH783)
- MAGID CutMaster ParaAramid Blended Knit Sleeves with Thumb Slot Cut Level A4 (KEVCOT22TW)
- 3M Tri-Flange Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 26 dB, Clear, 100 PK (P3001)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE105CAF)
- QUICK DAM Wick Up Mats, 14inLx7inW, PK200 (WUM-200)
- QUICK DAM Portable Flood Dam, Polymer, 10 ft. L, PK12 (WUB210-12)
- QUICK DAM Flood Barrier (QDFGST3WC)
- QUICK DAM Flood Bag Emergency Kit (QDGG1248-5)
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H (QD610-1ES)
- QUICK DAM Flood Gate Doorway Protection, 30Lx26.5"H (QDFG30)
- DURASACK 130 Gal. Open Top, Flat Bottom Concrete Washout Bag w/Plastic Liner, 250PK (BB-4024-P)
- Quick Dam Spill Containment Accessories