Shop All Spill Containment Accessories
Quick Dam
Flood Bag Emergency Kit
Mfr # QDDUFF5-14
Zoro # G900404196
product price: $200.00
/ea
Free Shipping & Returns
$200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater
- Width 6 1/2 in
- Height 3 1/2 in
- Length 5 ft
- Includes (14) 5 ft Duffel Bag Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # QDDUFF5-14
- Zoro # G900404196
- UPC # 810959021212
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 6 1/2 in |
Height | 3 1/2 in |
Length | 5 ft |
Details
For Water Type | Freshwater |
Includes | (14) 5 ft Duffel Bag Kit |
Item | Flood Bag Emergency Kit |
Description
Flood Bag Emergency Kit, Height 3 1/2 in, Length 5 ft, Width 6 1/2 in, Includes (14) 5 ft Duffel Bag Kit, For Water Type Freshwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Leather Drivers Gloves, Medium (PW1414M)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473P)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK12 (406KAS12BLK)
- ACCUFORM Private Property Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (MATR518VP)
- QUICK DAM Flood Barrier, 5 ft.L, 3-1/2"H, PK26 (QD65-26)
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H, PK12 (QD610-12)
- QUICK DAM Drain Cover Kit, 10 ft., High Visibility (QDGGDS-HV)
- QUICK DAM Water Barrier (WUB24-30G)
- QUICK DAM Bucket 5ft Flood Barriers, PK10 (QDGG5-10)
- QUICK DAM Bucket Combo 10-Bags & 5-Barriers, PK15 (QDGGCO)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX1.66 I (BPWS1.66X36)
- Quick Dam Spill Containment Accessories