Shop All Spill Containment Accessories
Quick Dam
Flood Bag Emergency Kit
Mfr # QDDUFF17-4
Zoro # G200404155
product price: $190.00
/ea
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater
- Length 17 ft
- Width 6 1/2 in
- Height 3 1/2 in
- Includes (4) 17 ft Duffel Bag Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # QDDUFF17-4
- Zoro # G200404155
- UPC # 810959021229
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 17 ft |
Width | 6 1/2 in |
Height | 3 1/2 in |
Details
For Water Type | Freshwater |
Includes | (4) 17 ft Duffel Bag Kit |
Item | Flood Bag Emergency Kit |
Description
Flood Bag Emergency Kit, Height 3 1/2 in, Length 17 ft, Width 6 1/2 in, Includes (4) 17 ft Duffel Bag Kit, For Water Type Freshwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Visibility Jacket, Hood, Zipper, L (333-1550-LY/L)
- PIP Ambi-dex Axle, Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (63-532PF/L)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- HONEYWELL MILLER Cross Arm Strap (8183/2FTGN)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H (QD617-1)
- QUICK DAM Bucket Flood Bags, PK20 (QDGGFB-20)
- QUICK DAM Water Barrier (WUB58-10G)
- QUICK DAM Flood Bag Emergency Kit (QDGG1248-5)
- QUICK DAM Flood Barrier 5Ft (QD65-1)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H, PK8 (QD617-8)
- ENPAC Poly-Top for 65, 95 Gal. PolyOverpack (6595-TARP)
- Quick Dam Spill Containment Accessories