Shop All Spill Containment Accessories
Quick Dam
Flood Bag Emergency Kit
Mfr # QDDUFF10-7
Zoro # G800404173
product price: $200.00
/ea
Free Shipping & Returns
$200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater
- Height 3 1/2 in
- Width 6 1/2 in
- Length 10 ft
- Includes (7) 10 ft Duffel Bag Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # QDDUFF10-7
- Zoro # G800404173
- UPC # 810959021205
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 3 1/2 in |
Width | 6 1/2 in |
Length | 10 ft |
Details
For Water Type | Freshwater |
Includes | (7) 10 ft Duffel Bag Kit |
Item | Flood Bag Emergency Kit |
Description
Flood Bag Emergency Kit, Height 3 1/2 in, Length 10 ft, Width 6 1/2 in, Includes (7) 10 ft Duffel Bag Kit, For Water Type Freshwater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGS FOOTWEAR Size 11 Men's Steel Rubber Boot, Black (69172-001 M 11)
- BRADY Pipe Marker, White, Aire Comprimido, PK5, 83456-PK (83456-PK)
- LITHONIA LIGHTING LED Ext Sgn, Plst, Wht, 11 5/8in, 3.1; 3.2W (EXRG)
- RED KAP Men's Blue Polyester/Cotton Jacket size XLT (JT38NV LN XL)
- QUICK DAM Drain Cover, Polyurethane (QDDS44-5)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H (QD617-1)
- QUICK DAM Flood Bag, 2 ft.L, 3-1/2"H, PK6 (QD1224-6ES)
- QUICK DAM Portable Flood Dam, Polymer, 4 ft. L, PK30 (WUB24-30)
- QUICK DAM Flood Bag Emergency Kit (QDGG1248-5)
- QUICK DAM Flood Gate Doorway Protection, 30Lx26.5"H (QDFG30)
- PIG Reusable Water-Filled Barrier, Ideal For Washdowns, Temporary Water Diversion, 3in W x 25' L (WTR042)
- Quick Dam Spill Containment Accessories