Shop All Spill Containment Accessories
Quick Dam
Drain Cover, Polyurethane
Mfr # QDDS44-5
Zoro # G000404195
product price: $380.99
/pk 5, $76.20/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Water Type Freshwater, Saltwater
- Thickness 20 mil
- Length 4 ft
- Material Polyurethane
- Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # QDDS44-5
- Zoro # G000404195
- UPC # 810959021571
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 4 ft |
Width | 4 ft |
Details
For Water Type | Freshwater, Saltwater |
Thickness | 20 mil |
Item | Drain Cover |
Material | Polyurethane |
Description
Drain Cover, Material Polyurethane, Thickness 20 mil, Length 4 ft, Width 4 ft, For Water Type Freshwater, Saltwater, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-L/XL)
- PADIT BY GELPRO Foam Insoles Size Large Womens 10 to 12 (OR-LG-IS)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Gray (19537)
- TRU-SPEC Flight Suit, 3XL, 32" Inseam, Khaki (2662)
- QUICK DAM Flood Barrier, 2 ft.L, 3-1/2"H, PK120 (QD1224-120)
- QUICK DAM Bucket 10ft Flood Barriers, PK5 (QDGG10-5)
- QUICK DAM Flood Barrier, 5 ft.L, 3-1/2"H, PK2 (QD65-2)
- QUICK DAM Water, 10 ft L (WUB210-12G)
- QUICK DAM Flood Gate Doorway Protection, 30Lx26.5"H (QDFG30)
- QUICK DAM Flood Bag, 2 ft.L, 3-1/2"H, PK6 (QD1224-6ES)
- PIG Filter Sock, 5 ft. L x 12-1/2"W x 3-1/2"H (FLT820)
- Quick Dam Spill Control Supplies