Shop All Spill Containment Accessories
Quick Dam
Drain Cover Kit, 10 ft., High Visibility
Mfr # QDGGDS-HV
Zoro # G900404219
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Orange, White
- Material Polyurethane
- Length 48 in
- Thickness 1/5 in
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick Dam
- MFR # QDGGDS-HV
- Zoro # G900404219
- UPC # 810959021588
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 48 in |
Width | 48 in |
For Max Drain Size | 42 in L x 42 in W |
Dimensions | 48 in L x 48 in W |
Details
Color | Black, Orange, White |
Material | Polyurethane |
Item | Drain Cover Seal |
Thickness | 1/5 in |
Reusable | Yes |
Seal Type | Positive Seal |
Shape | Square |
Description
Drain Cover Seal, Color Black, Orange, White, Dimensions 48 in L x 48 in W, For Max Drain Size 42 in L x 42 in W, Length 48 in, Material Polyurethane, Reusable Yes, Seal Type Positive Seal, Shape Square, Thickness 1/5 in, Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY 4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, Medium, 100 Pack (ND4020)
- GLOWEAR BY ERGODYNE M Lime Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- BRADY Pipe Mrkr, Tower Water Supply, 3/4 to1-3/8 (4144-A)
- MCR SAFETY Faceshield, Translucent, Visor 16-3/4x7In (8A333)
- QUICK DAM Flood Gate Doorway Protection, 35Lx26.5"H (QDFG35)
- QUICK DAM Drain Cover, Polyurethane (QDDS44-5)
- QUICK DAM Flood Barrier (QDFGST3WC)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H, PK8 (QD617-8)
- QUICK DAM Portable Flood Dam, Polyurethane, 4 ft. L (QDID224)
- QUICK DAM Flood Bag Emergency Kit (QDGG1248-5)
- NATIONAL GUARD Flood Barrier Shield 10"H x 36"W, Inside (FS10 - 36)
- Quick Dam Spill Containment Accessories