Shop All Spill Containment Accessories
Quick Dam
Bucket Flood Bags, PK20
Mfr # QDGGFB-20
Zoro # G4418727
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closed - Open Closed
- For Water Type Freshwater
- Includes Bucket containing 20 Flood Bags
- Weight Capacity 15 lb
- Length 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick Dam
- MFR # QDGGFB-20
- Zoro # G4418727
- UPC # 810959020932
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 2 ft |
Width | 14 in |
Height | 15 in |
Details
Closed - Open | Closed |
For Water Type | Freshwater |
Includes | Bucket containing 20 Flood Bags |
Weight Capacity | 15 lb |
Item | Flood Bag Emergency Kit |
Material | polypropylene |
Thickness | 14 in |
Description
Flood Bag Emergency Kit, Closed, Material Polypropylene, Thickness 14 in, Height 15 in, Length 2 ft, Width 14 in, Weight Capacity 15 lb, Includes Bucket containing 20 Flood Bags, For Water Type Freshwater, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM ELECTRICAL PANEL LOCKOUT KDD240KD (KDD240KD)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2OSXL)
- BULLDOG BDW 2000MH, 2000W Metal Halide Light Tower with Winch (P16000W)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGL)
- QUICK DAM Flood Gate Doorway Protection, 45Lx26.5"H (QDFG45)
- QUICK DAM Flood Bag, 2 ft.L, 3-1/2"H, PK6 (QD1224-6ES)
- QUICK DAM Drain Cover Kit, 10 ft., High Visibility (QDGGDS-HV)
- QUICK DAM Wick Up Mats, 14inLx7inW, PK200 (WUM-200)
- QUICK DAM Flood Bag Emergency Kit (QDGG1248-5)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H (QD617-1)
- QUICK DAM Water, 10 ft L (WUB210-12G)
- Quick Dam Spill Containment Accessories