Shop All Spill Containment Accessories
Quick Dam
Bucket 5ft Flood Barriers, PK10
Mfr # QDGG5-10
Zoro # G4418751
product price: $140.00
/pk 10, $14.00/ea
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closed - Open Closed
- For Water Type Freshwater
- Length 5 ft
- Height 15 in
- Material polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick Dam
- MFR # QDGG5-10
- Zoro # G4418751
- UPC # 810959020901
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 5 ft |
Height | 15 in |
Width | 14 in |
Details
Closed - Open | Closed |
For Water Type | Freshwater |
Material | polypropylene |
Item | Flood Barrier Emergency Kit |
Weight Capacity | 15 lb |
Thickness | 14 in |
Includes | Bucket containing 10 - 5ft Flood Barriers |
Description
Flood Barrier Emergency Kit, Closed, Material Polypropylene, Thickness 14 in, Height 15 in, Length 5 ft, Width 14 in, Weight Capacity 15 lb, Includes Bucket containing 10 - 5ft Flood Barriers, For Water Type Freshwater, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, XL Size, Unisex (WCCL2LXL)
- ACCUFORM DOT Handling Label, 3-1/2" H, 5" W, LCHL300VSP (LCHL300VSP)
- MAXIT Winter Liner, Black, Universal (101415009)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 3XL (714ACK3XL)
- QUICK DAM Flood Barrier 5Ft (QD65-1)
- QUICK DAM Flood Gate Rail Set, 26"L, 27"H, PK2 (QDFGSIDES)
- QUICK DAM Flood Barrier, 5 ft.L, 3-1/2"H, PK2 (QD65-2)
- QUICK DAM Flood Bag Emergency Kit (QDGG1248-5)
- QUICK DAM Flood Gate Doorway Protection, 45Lx26.5"H (QDFG45)
- QUICK DAM Flood Barrier, Polyurethane (QDWC1020)
- ULTRATECH Replacement Bladder, 66 In. L, 58 In. W (6340)
- Quick Dam Spill Containment Accessories