Shop All Marine & Boat Lighting
Quick
Bryan Cs Downlight Led 2W Ip40 Warm Ss Bezel Square
Mfr # FAMP3472X02CA00
Zoro # G5064106
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick
- MFR # FAMP3472X02CA00
- Zoro # G5064106
- UPC # 8057090109368
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Bryan CS Downlight LED - 2W, IP40, Spring Mounted w/Switch- Square Stainless Bezel, Round Warm White Light. The Bryan is an IP40 recessed LED downlight. It has a 72mm square trim composed of AISI 316 stainless steel and a frosted lens. All Quick lights are two-wire dimmable., Specs: Cutout: 2 1/8" , Rating: IP40, Watts: 2W, Input Voltage: 10-30V DC, Bezel/Color: Square/Stainless, Light/Color: Round/Warm White, Screw or Spring Mounted: Spring, Switch: Yes, Touch Switch: No .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS 3pc. Lock Ring Pliers Set (1406)
- GROTE Battery Cable, Black, 3/0 ga., 25 ft. (82-5723)
- BLUE OX WIRE KIT, 4 DIODES (BX8848)
- A & I PRODUCTS Block, Drawbar Stop 3" x5" x1" (A-108507C1)
- LUMITEC Adapter Kit f/Halo & Orbit Flush Mount Down Lights (101073)
- ILC Replacement for Osram Sylvania 64156 H3 24v70w replacement light bulb lamp (64156 H3 24V70W OSRAM SYLVANIA)
- SEACHOICE LED 6" Oval Sealed Tail Light Kit For Flush Mount (52831)
- TH MARINE Channel-Rope Light 6', #LED-SMSLC-6WT (LED-SMSLC-6WT)
- I2SYSTEMS i2Systems Apeiron Pro XL A526, 6W Spring Mount Light, Cool White, Polished Chrome Finish (A526-11AAG)
- LUMITEC Razor Light Bar Spot White Flush Mount (101587)
- LUMITEC Square Mirage Down Light - Warm White Dimming - Hi-CRI - Polished Bezel (116119)
- Quick Marine & Boat Lighting