Shop All Marine & Boat Lighting
Quick
Blake Xp Downlight Led 6W Ip66 Daylight White Bezel
Mfr # FAMP3022B11CA00
Zoro # G5072786
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick
- MFR # FAMP3022B11CA00
- Zoro # G5072786
- UPC # 8057090105698
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Blake XP Downlight LED - 6W, IP66, Screw Mounted - Square White Bezel, Round Daylight Light. The Blake is a recessed Power LED downlight. It has a 72mm square trim composed of AISI 316 stainless steel and a frosted lens. All Quick lights are two-wire dimmable. , Specs: Cutout: 2 9/16" , Rating: IP66, Watts: 6W, Input Voltage: 10-30V DC, Bezel/Color: Square/White, Light/Color: Round/Daylight, Screw or Spring Mounted: Screw, Switch: No, Touch Switch: No .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEQUENTNSUMER PRODUCTS 916 Tube Swivel Mount (500239)
- MARINE SPORT LIGHTING 27W Cree Led Drain Plug Light (Red) 1000Lm (MS-27W-DP-R)
- BALDWIN FILTERS Hydraulic Filter, 2-29/32 x 4-1/8 In (PT8984-MPG)
- HI-RUN ATV Tire, 25x8-12, 2 Ply (WD1061)
- LUMITEC Mini Rail2 Light 6" Spectrum (101545)
- TH MARINE Puck Light-3" Led Blue, #LED-51828-DP (LED-51828-DP)
- SEA-DOG Sea-Dog 400023-1 LED Fold-Down All-Around Pontoon Light - 9" (400023-1)
- LUMITEC Orbit Flush Mnt Down Light-Blue Non-Dimming, Red Non-Dimming (112528)
- PERKO Omega Series 48" Led Universal W/ Fold In Half Pole (1348DP6CHR)
- ILC Replacement for Sylvania 64451 Halogen replacement light bulb lamp (64451 HALOGEN SYLVANIA)
- RIGID INDUSTRIES 1 X 2 65 DC SCENE LIGHT BLK/AM (86630)
- Quick Marine & Boat Lighting