Shop All Marine & Boat Lighting
Quick
Blake Xp Downlight Led 6W Ip66 Daylight Ss Bezel
Mfr # FAMP3022X11CA00
Zoro # G5078237
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quick
- MFR # FAMP3022X11CA00
- Zoro # G5078237
- UPC # 8057090105773
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Blake XP Downlight LED - 6W, IP66, Screw Mounted - Square Stainless Bezel, Round Daylight Light. The Blake is a recessed Power LED downlight. It has a 72mm square trim composed of AISI 316 stainless steel and a frosted lens. All Quick lights are two-wire dimmable. , Specs: Cutout: 2 9/16" , Rating: IP66, Watts: 6W, Input Voltage: 10-30V DC, Bezel/Color: Square/Stainless, Light/Color: Round/Daylight, Screw or Spring Mounted: Screw, Switch: No, Touch Switch: No .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Insert, 1/4 In Tube Sz, PK10 (1484X4)
- WALKER EXHAUST EXHAUST TAIL PIPE (66044)
- GATES Premium OE Micro-V Belt - Water Pump To Power Steering, K040250 (K040250)
- WESTWARD Valve Stem Repair Tool, 0.95 oz., 1/2 in D (2HLE5)
- LUMITEC Capri3 Spreader Light - White/Blue Dimming - White Housing (101721)
- SEACHOICE Blue LED Interior Courtesy Light With Both Chrome and White Bezels (3121)
- RULE 800 GPH Legacy Shower Drain Replacement Pump - 24V - Fits 97A-24 & 98A-24 Shower Drain Boxe (21RSB)
- HEISE LED LIGHTING SYSTEMS HEISE Infinite Series 14" RGB Backlite Dualrow Bar - 24 LED (HE-INFIN14)
- ILC Replacement for Perko 037524v25w replacement light bulb lamp, 2PK (037524V25W PERKO)
- RIGID INDUSTRIES SR-SERIES PRO 6" SPOT MIDNIGHT (906213BLK)
- LUMITEC Lumitec Orbit - Flush Mount Down Light - White Finish - White Non-Dimm (112523)
- Quick Marine & Boat Lighting