Shop All Marine & Boat Lighting
Quick
Blake Xp Downlight Led 6W Ip66 Daylight Ss Bezel
Mfr # FAMP3012X11CA00
Zoro # G5078036
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick
- MFR # FAMP3012X11CA00
- Zoro # G5078036
- UPC # 8057090105667
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Blake XP Downlight LED - 6W, IP66, Spring Mounted - Square Stainless Bezel, Round Daylight Light. The Blake is a recessed Power LED downlight. It has a 72mm square trim composed of AISI 316 stainless steel and a frosted lens. All Quick lights are two-wire dimmable. , Specs: Cutout: 2 9/16" , Rating: IP66, Watts: 6W, Input Voltage: 10-30V DC, Bezel/Color: Square/Stainless, Light/Color: Round/Daylight, Screw or Spring Mounted: Spring, Switch: No, Touch Switch: No .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 11A1145 (15450)
- BELL Seat Belt Cover, Nylon, L 8-1/2" (22-1-33943-8)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3"x3-1/2" (B7422)
- DUCK COVERS Grey SUV Or Full Size Trucks With Shell (A3SUV210)
- PERKO Vertical Mount Stern Light Stainless (0939DP1STS)
- RIGID INDUSTRIES 360-Series 6" Led Off-Road Spot Beam W/ (36201)
- SEACHOICE Horizontal Mount Chrome Plated Zamak Bow Light, 4"Lx3-1/8"Wx1-3/4"H (5021)
- INNOVATIVE LIGHTING Portable LED Bow Light w/Suction Cup (560-1110-7)
- LUMITEC Moray 3 Flex Strip Light w/Integrated Controller - Spectrum RGBW (101640)
- ILC Replacement for Perko 0374004clr replacement light bulb lamp (0374004CLR PERKO)
- MARINE SPORT LIGHTING 9 inch Marine PRO Grade LED High Power Round Docking or Spreader PR (MS9LEDWL)
- Quick Marine & Boat Lighting