Shop All Marine & Boat Lighting
Quick
Blake Xp Downlight Led 4W Ip66 Warm White White Bezel
Mfr # FAMP3012B02CA00
Zoro # G5068726
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick
- MFR # FAMP3012B02CA00
- Zoro # G5068726
- UPC # 8057090105575
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Blake XP Downlight LED - 4W, IP66, Spring Mounted - Square White Bezel, Round Warm White Light. The Blake is a recessed Power LED downlight. It has a 72mm square trim composed of AISI 316 stainless steel and a frosted lens. All Quick lights are two-wire dimmable. , Specs: Cutout: 2 9/16" , Rating: IP66, Watts: 4W, Input Voltage: 10-30V DC, Bezel/Color: Square/White, Light/Color: Round/Warm White, Screw or Spring Mounted: Spring, Switch: No, Touch Switch: No .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE 7-WAY SUPER SEALED CAR END W/ 7FT CABLE (50-87-007)
- HALTEC High Pressure Tire Valve, 2 In, PK50 (TV-602-HPA)
- ECCO Mounting Bracket 1 In Pipe Mirror Mount (A6400MB)
- EXTREME MAX Extreme Max 3006.8408.4 BoatTector Stainless Steel Bow Shackle with No-Snag Pin - 5/16", 4-Pack (3006.8408.4)
- LUMITEC Caprera3 Spreader Light - White Non-Dimming - White Housing (101713)
- INNOVATIVE LIGHTING Portable LED Stern Light f/Inflatable (560-2112-7)
- HEISE LED LIGHTING SYSTEMS HEISE Infinite Series 14" RGB Backlite Dualrow Bar - 24 LED (HE-INFIN14)
- HELLA MARINE Port Navigation Light Incandescent 2Nm White 12V (2984385)
- HELLA MARINE Oblong Courtesy Surface Mount Lamp White Black White (980869301)
- MARINE SPORT LIGHTING 12V-24V Marine GREEN LED Starboard Side light with Black Shell (MSSL12BSG)
- PERKO 24" All Round Light Replacement (1440DP2CHR)
- Quick Marine & Boat Lighting