Shop All Marine & Boat Lighting
Quick
Blake Xp Downlight Led 4W Ip66 Daylight Ss Bezel
Mfr # FAMP3022X01CA00
Zoro # G5067003
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quick
- MFR # FAMP3022X01CA00
- Zoro # G5067003
- UPC # 8057090105759
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Blake XP Downlight LED - 4W, IP66, Screw Mounted - Square Stainless Bezel, Round Daylight Light. The Blake is a recessed Power LED downlight. It has a 72mm square trim composed of AISI 316 stainless steel and a frosted lens. All Quick lights are two-wire dimmable. , Specs: Cutout: 2 9/16" , Rating: IP66, Watts: 4W, Input Voltage: 10-30V DC, Bezel/Color: Square/Stainless, Light/Color: Round/Daylight, Screw or Spring Mounted: Screw, Switch: No, Touch Switch: No .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSD IGNITION W/S SUP COND UNIV 8CYL(3118) (31189)
- STREAMLIGHT GREEN TAILCAP SWITCH STYLUS PRO USB (STL940083-3)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<62", 18" Drop (15926)
- BALDWIN FILTERS Fuel Filter, 7-3/32 x 3-11/16 x 7-3/32 In (BF5810)
- SEA-DOG Brass LED Dome Light - 4" Lens (400198-1)
- ATTWOOD MARINE Attwood 3NM Anchor Masthead Light with Black Composite Lightarmor Base (7201-P-7)
- LUMITEC Exuma Courtesy Light - White Housing - Blue Light (101053)
- ATTWOOD MARINE Attwood 1-Mile Deck Mount, Green Sidelight - 12V - Stainless Steel Hou (66319G7)
- ILC Replacement for Lumapro 2fnd4 replacement light bulb lamp (2FND4 LUMAPRO)
- EXPLOSION Lewmar 12v Solenoid Dual Direction Light Weight (EX3274035)
- LUMITEC Lumitec Orbit - Flush Mount Down Light - White Finish - White Non-Dimm (112523)
- Quick Marine & Boat Lighting