Shop All Plier Sets
Quic-Bar
Forcible Entry Tool, 3-Piece
Mfr # SQB-240-C
Zoro # G3914592
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy steel
- Overall Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quic-Bar
- MFR # SQB-240-C
- Zoro # G3914592
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 24" |
Details
Material | Alloy steel |
Item | Forcible Entry Tool |
Description
Forcible Entry Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SAFETY TECHNOLOGIES Ergo Window Scr (65-0004)
- GREENLEE Punch Unt 37Mm (7211EBB-37.0)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 25161 (25161)
- RIDGID Pipe Die, For SS, 1/4-3/8 In NPT, 4Pc (47780)
- ROADPRO Oil Filter Slip-Joint Pliers, 2" - 4-3/8" (SST2003)
- SUNEX PLIERS 3 PC SET 11" HOSE GRIP (SU3703V)
- KNIPEX 1 Piece Hose Clamp Plier Non-Slip Plastic Coating Handle (85 51 250 A SBA)
- SATA VDE Insulated Pliers Set, 3 Pc. (ST09261SJ)
- IMPERIAL Retaining Ring Plier Set, 0 Deg., 2 pcs. (42R)
- OTC Retaining Ring Plier Set (4513)
- TOLSEN 3Pc Pliers Set 4.5 4.5, Drop Forged Special Tool Steel, Nickel Plated, Dipped Handle (10038)
- Quic-Bar Plier Sets