Shop All Air Cleaners and Accessories
Qufresh
500 CFM 3 Stage Filtration HEPA Air Scrubber
Mfr # AS1000WHT
Zoro # G906694423
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 22.6 in.
- Width 22.6 in.
- Voltage 120 V
- Height 25.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qufresh
- MFR # AS1000WHT
- Zoro # G906694423
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 22.6 in. |
Width | 22.6 in. |
Height | 25.6 in. |
Cord Length (Ft.) | 24.5 ft. |
Depth | 16.5 in. |
Details
Item | Air Scrubber |
Color | White |
Voltage | 120 V |
Air Flow (CFM) | 500 CFM |
Coverage | Up to 735 sq. ft. |
Includes | Air scrubber cabinet with foam cap, pre-filter, carbon filter, HEPA filter |
Application | Improve indoor air quality in commercial, industrial, and residential settings |
Used For | Indoor |
Filter Efficiency (%) | 99.97% / 0.3 microns |
MERV | 16 |
Material | Polyethylene |
Hz | 60 |
Standards | ETL Listed |
Number of Speeds | Variable |
Description
The QuFresh Portable HEPA Air Scrubber's effective 3-step filtration can improve your air quality in nearly any indoor environment, from water damage restoration projects in a home, in a bedroom or living room, in construction site work, hospital rooms, offices, gyms, commercial shops, and more. This air scrubber unit is constructed using a durable rotomolded polyethylene housing to stand up to hard wear-and-tear during it's life and features a pre-filter for large debris capture, a carbon filter for odor reduction and dust filtration and a true HEPA filter for small particle capture down to 0.3 microns with 99.97% effectiveness. A built-in handle and foam cap for filter protection make this air scrubber easy to move from room to room, and no installation is ever required. Simply plug into a standard electric outlet to begin eliminating particles such as dust, odors, smoke, and other pollutants from your air for a better working and living environment.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 in Round Step-Down Ceiling Diffuser, White (4JRL1)
- DAYTON Commercial Infrared Heater, NG, 30,000 BtuH Input, 22 1/2 in H x (3E132)
- EATON CUTLER-HAMMER Contactor, 120V Motor Starter (AN16KN0A)
- SUPCO PVC Flue Cap, Fits 1-1/2", 2", 3" Pipe (ECAP321)
- GERM GUARDIAN 28 INCH AIR PURIFIER TOW (AC5250PT)
- MEDIFY AIR Air Purification MA-35 white (MA-35-W1)
- VORNADO 1.5 in. H X 4.5 in. W Rectangular UV Bulb Tray (MD1-0026)
- SEALED UNIT PARTS CO Clear Blue Advance UV System - UUV-CBA (UUV-CBA)
- ULTRA-SUN Replacement UV Bulb, 25 Watt, PK2 (1RK019)
- MEDIFY AIR MA125 with UV H14 with True HEPA Filter 2500 sq ft Coverage Black 1Pack (MA-125-B1)
- OMNITEC DESIGN Prefilter, Polyester, 16 in. H, PK20 (OAP1616)
- Qufresh Air Cleaners and Accessories