Shop All Crowd Control Post & Ropes
Queueway
Contemporary Top Post, Polished SS, 39 in.
Mfr # QWAY314-3P
Zoro # G6880334
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Dome
- Base Material Stainless Steel
- Post Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Queueway
- MFR # QWAY314-3P
- Zoro # G6880334
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 39 in |
Base Diameter | 12 3/10 in |
Details
Item | Contemporary Top Post |
Base Type | Dome |
Base Material | Stainless Steel |
Post Material | Stainless Steel |
Color | Silver |
ADA Compliance | No |
Post Finish | Polished Stainless Steel |
For Use With | Rope |
Base Finish | Polished Stainless Steel |
Fillable | No |
Compatible Line | Rope |
Post Top | Contemporary |
Base Weight | 19 lb |
Description
Contemporary Top Post, Post Top Contemporary, For Use With Rope, Compatible Line Rope, Overall Height 39 in, Post Diameter 2 1/2 in, Base Diameter 12 3/10 in, Fillable No, Post Material Stainless Steel, Base Type Dome, Base Weight 19 lb, Includes Not Applicable, Product Type Post, ADA Compliance No, Post Finish Polished Stainless Steel, Base Material Stainless Steel, Base Finish Polished Stainless Steel, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Reading/Wrking Glss, +2.75, Clear, Plycrbnt (250-27-0027)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMT000 M 110)
- MCR SAFETY Econ Shoulder Leather Double Palm, PK12 (12010DP)
- PETZL Carabiner, Twist-Lock, 5-5/16" Length, Aluminum, Black (M34A RLN)
- QUEUEWAY Barrier Post, Red Post, Red/White Belt (QPLUS-21-D3)
- QUEUEWAY Contemporary Top Post, Polished Brass (QWAY314-2P)
- QUEUEWAY Barrier Post, Silver, Yellow/Blk Text Belt (QPLUS-1P-ESD)
- QUEUEWAY Urn Top Rope Post, Satin Stainless Steel (QWAY310-3S)
- QUEUEWAY Barrier Rope, Velour, 6 ft L (QWAYROPE-21-6-2P)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-1P-B9)
- TENSABARRIER Tensacone Topper, Orange, Belt Yellow/Blk (TC114-30-MAX-NO-D4X-C)
- Queueway Crowd Control Post & Ropes