Shop All Crowd Control Post & Ropes
Queueway
Contemporary Top Post, Polished Brass
Mfr # QWAY314-2P
Zoro # G6812093
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Dome
- Base Material Brass
- Post Material Steel
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Queueway
- MFR # QWAY314-2P
- Zoro # G6812093
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 39 in |
Base Diameter | 12 3/10 in |
Details
Item | Contemporary Top Post |
Base Type | Dome |
Base Material | Brass |
Post Material | Steel |
Color | Gold |
Post Finish | Polished Brass |
ADA Compliance | No |
Base Finish | Brass |
For Use With | Rope |
Fillable | No |
Compatible Line | Rope |
Base Weight | 19 lb |
Post Top | Contemporary |
Description
Contemporary Top Post, Post Top Contemporary, For Use With Rope, Compatible Line Rope, Overall Height 39 in, Post Diameter 2 1/2 in, Base Diameter 12 3/10 in, Fillable No, Post Material Steel, Base Type Dome, Base Weight 19 lb, Includes Not Applicable, Product Type Post, ADA Compliance No, Post Finish Polished Brass, Base Material Brass, Base Finish Brass, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC Disp Ventilation Duct, 12in x 500ft, Poly (AM-DDISP500)
- OAKLEY Gascan Brown Sunglasses (OO9014-C060)
- KLEIN TOOLS Front Brim Hard Hat with Lamp, Type 1, Class E (60107RL)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size X3L (20-1-5000-X3L)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-1P-B9)
- QUEUEWAY Barrier Post, Black/Yellow Diagonal Belt (QPLUS-33-D4)
- QUEUEWAY Urn Top Rope Post, Satin Stainless Steel (QWAY310-3S)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-3S-R5)
- QUEUEWAY Barrier Rope, Velour, 8 ft L (QWAYROPE-23-8-1P)
- QUEUEWAY Ball Top Post, Polished Stainless Steel (QWAY312-3P)
- MONTOUR LINE Stanchion Retractable Belt Barrier Polished Stainless 11 ft. Black Belt (M630-PS-BK-110)
- Queueway Crowd Control Post & Ropes