Shop All Crowd Control Post & Ropes
Queueway
Barrier Rope, Velour, 8 ft L
Mfr # QWAYROPE-33-8-1P
Zoro # G7099224
original price:
$30.39
14% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Polished Chrome Snap End
- Material Velour
- Weight 2 lb
- Overall Length 8 ft
- Rope Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Queueway
- MFR # QWAYROPE-33-8-1P
- Zoro # G7099224
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 8 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Polished Chrome Snap End |
Material | Velour |
Weight | 2 lb |
Rope Color | Black |
For Use With | Mfr. No. QWAY310, QWAY312, QWAY314 |
Rope Material | Velour |
End Cap Finish | Polished Stainless Steel |
Compatible Post Manufacturer Part Number | QWAY310, QWAY312, QWAY314 |
End Cap Style | Snap End |
End Cap Material | Metal |
Description
Barrier Rope, Rope Color Black, Overall Length 8 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Material Metal, End Cap Finish Polished Stainless Steel, Weight 2 lb, Compatible Post Manufacturer Part Number QWAY310, QWAY312, QWAY314
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC8)
- SAFETY WORKS Glasses Sfty Brown Glaregone (10105404)
- LINCOLN ELECTRIC Welding Jacket (K4692-XL)
- BON TOOL Bon 84-263 Dust Mask, 3M (20/Pkg) 8210 (84-263)
- QUEUEWAY Barrier Post, Silver, Yellow/Blk Text Belt (QPLUS-1P-ESD)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-33-B9)
- QUEUEWAY Barrier Post, Yellow Post, 40" Post H (QPLUS-35-YA)
- QUEUEWAY Barrier Post, Red Post, Red/White Belt (QPLUS-21-D3)
- QUEUEWAY Contemporary Top Post, Polished Brass (QWAY314-2P)
- QUEUEWAY Urn Top Rope Post, Satin Stainless Steel (QWAY310-3S)
- BANNER STAKES PLUS Retractable Barrier Wall Mount Kit (PL4066)
- Queueway Crowd Control Post & Ropes