Shop All Crowd Control Post & Ropes
Queueway
Barrier Rope, Velour, 8 ft L
Mfr # QWAYROPE-21-8-2P
Zoro # G7055876
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Polished Brass Snap End
- Material Velour
- Weight 2 lb
- Overall Length 8 ft
- For Use With Mfr. No. QWAY310, QWAY312, QWAY314
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Queueway
- MFR # QWAYROPE-21-8-2P
- Zoro # G7055876
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 8 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Polished Brass Snap End |
Material | Velour |
Weight | 2 lb |
For Use With | Mfr. No. QWAY310, QWAY312, QWAY314 |
Rope Color | Red |
End Cap Style | Snap End |
End Cap Material | Brass |
Rope Material | Velour |
Compatible Post Manufacturer Part Number | QWAY310, QWAY312, QWAY314 |
End Cap Finish | Polished Brass |
Description
Barrier Rope, Rope Color Red, Overall Length 8 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Material Brass, End Cap Finish Polished Brass, Weight 2 lb, Compatible Post Manufacturer Part Number QWAY310, QWAY312, QWAY314
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Quick Deploy Leak Diverter, 6.54 lb. (TLS903-TR)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 3W648 (3W648)
- ZORO SELECT Hard Hat Rack (6GLC3)
- BRADY Safety Record Signs, 20 x 14In (SM793E)
- QUEUEWAY Ball Top Post, Polished Stainless Steel (QWAY312-3P)
- QUEUEWAY Barrier Rope, Velour, 6 ft L (QWAYROPE-21-6-2P)
- QUEUEWAY Barrier Post, Purple Belt, 10 ft. Belt L (QPLUS-33-P5)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-1P-B9)
- QUEUEWAY Barrier Post, Yellow/Blk Text Belt, 1 Belt (QPLUS-35-ESD)
- QUEUEWAY Barrier Post, Blue, Blue/Wht Striped Belt (QPLUS-23-D1)
- ZORO SELECT Plastic Chain, 3 ft.L, Yellow, Polyethylene (93202-6)
- Queueway Crowd Control Post & Ropes