Shop All Crowd Control Post & Ropes
Queueway
Barrier Rope, Velour, 8 ft L
Mfr # QWAYROPE-21-8-1P
Zoro # G6698544
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Velour
- End Style Polished Chrome Snap End
- Weight 2 lb
- Overall Length 8 ft
- Rope Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Queueway
- MFR # QWAYROPE-21-8-1P
- Zoro # G6698544
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 8 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
Material | Velour |
End Style | Polished Chrome Snap End |
Weight | 2 lb |
Rope Color | Red |
For Use With | Mfr. No. QWAY310, QWAY312, QWAY314 |
End Cap Material | Metal |
End Cap Finish | Polished Stainless Steel |
End Cap Style | Snap End |
Compatible Post Manufacturer Part Number | QWAY310, QWAY312, QWAY314 |
Rope Material | Velour |
Description
Barrier Rope, Rope Color Red, Overall Length 8 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Material Metal, End Cap Finish Polished Stainless Steel, Weight 2 lb, Compatible Post Manufacturer Part Number QWAY310, QWAY312, QWAY314
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARLEY-DAVIDSON Size 9.5 Men's Toe Boot, Bill, Steel, 9.5 (D95328)
- ALC Abrasive Blast Suit, Blue, Medium (41421)
- INCOM Anti-Skid Tape (SG6502B)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-BLACK (SJ161)
- QUEUEWAY Barrier Rope, Velour, 6 ft L (QWAYROPE-33-6-1P)
- QUEUEWAY Barrier Post, Yellow/Blk Text Belt, 1 Belt (QPLUS-35-ESD)
- QUEUEWAY Barrier Post, Blue Post, Yllw/Blk Txt Belt (QPLUS-23-ESD)
- QUEUEWAY Barrier Post, Red Post, Red/White Belt (QPLUS-21-D3)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-1P-D4)
- QUEUEWAY Barrier Rope, Velour, 6 ft L (QWAYROPE-21-6-2P)
- QUEUE SOLUTIONS WallPro 450, Yellow, 30' Yellow/Black AUTHORISED ACCESS ONLY Belt (WP450Y-YBA300)
- Queueway Crowd Control Post & Ropes