Shop All Crowd Control Post & Ropes
Queueway
Barrier Rope, Velour, 6 ft L
Mfr # QWAYROPE-23-6-1P
Zoro # G6693382
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Velour
- End Style Polished Chrome Snap End
- Weight 2 lb
- Overall Length 6 ft
- Rope Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Queueway
- MFR # QWAYROPE-23-6-1P
- Zoro # G6693382
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
Material | Velour |
End Style | Polished Chrome Snap End |
Weight | 2 lb |
Rope Color | Blue |
For Use With | Mfr. No. QWAY310, QWAY312, QWAY314 |
End Cap Material | Metal |
Compatible Post Manufacturer Part Number | QWAY310, QWAY312, QWAY314 |
End Cap Style | Snap End |
Rope Material | Velour |
End Cap Finish | Polished Stainless Steel |
Description
Barrier Rope, Rope Color Blue, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Material Metal, End Cap Finish Polished Stainless Steel, Weight 2 lb, Compatible Post Manufacturer Part Number QWAY310, QWAY312, QWAY314
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Static Safe Hot Gloves 16" Large (FG3903)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (DZ116-G2)
- SURE-LITES Sign Exit Led Ac W/Batt Backup (LPX7)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-XL)
- QUEUEWAY Barrier Post, Blue, Blue/Wht Striped Belt (QPLUS-23-D1)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-3S-R5)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-33-L5)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-1P-B9)
- QUEUEWAY Barrier Post, Silver, Yellow/Blk Text Belt (QPLUS-1P-ESD)
- QUEUEWAY Barrier Rope, Velour, 6 ft L (QWAYROPE-33-6-1P)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2004)
- Queueway Crowd Control Post & Ropes