Shop All Crowd Control Post & Ropes
Queueway
Barrier Post w/Belt, Gray Post, Brown Belt
Mfr # QPLUS-1S-N7
Zoro # G5688116
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Basic
- Base Material Metal Alloy
- Belt Length 10 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Queueway
- MFR # QPLUS-1S-N7
- Zoro # G5688116
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 10 ft |
Post Height | 40 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 2 yr |
Maximum Overall Height | 40 in |
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Brown, Belt Pattern No Pattern, Product Type Stanchion, Includes Universal Cassette Clip, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Satin Chrome, Base Type Basic, Base Diameter 14 in, Base Material Metal Alloy, Base Finish Satin Chrome, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, Brown, 11, PR (MPT-07-011)
- GSS SAFETY GSS Safety Non-ANSI Premium Rain Bib Pants-Black-SM/MD (6809-SM/MD)
- APACHE MILLS 10 ft. L x Vinyl Foam, 11/16" Thick (3916509033X10)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58505)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-1P-D4)
- QUEUEWAY Barrier Rope, Velour, 6 ft L (QWAYROPE-33-6-1P)
- QUEUEWAY Contemporary Top Post, Polished Brass (QWAY314-2P)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-3S-R5)
- QUEUEWAY Barrier Post, Blue, Blue/Wht Striped Belt (QPLUS-23-D1)
- QUEUEWAY Barrier Post, Purple Belt, 10 ft. Belt L (QPLUS-33-P5)
- VIC CROWD CONTROL INC VIP Crowd Control 1888-50D 1.5 in. dia. Plastic Chain - 50 ft. Length; Orange & White (1888-50D)
- Queueway Crowd Control Post & Ropes