Shop All Crowd Control Post & Ropes
Queueway
Barrier Post, Silver, Yellow/Blk Text Belt
Mfr # QPLUS-1P-ESD
Zoro # G5688615
original price:
$176.36
40% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Basic
- Base Material Metal Alloy
- Belt Length 10 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Queueway
- MFR # QPLUS-1P-ESD
- Zoro # G5688615
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 10 ft |
Post Height | 40 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 2 yr |
Height Adjustability | Fixed Height |
Maximum Overall Height | 40 in |
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend ESD Protected Area, Legend Color Black, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Post Color Silver, Product Type Stanchion, Includes Universal Cassette Clip, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Polished Chrome, Base Type Basic, Base Diameter 14 in, Base Material Metal Alloy, Base Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, 2XL, Blue, Polyester (488C18)
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-4000-569-YL (B30C-4000-569-YL)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0218-L)
- ACCUFORM Private Property Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (MATR518VP)
- QUEUEWAY Urn Top Rope Post, Satin Stainless Steel (QWAY310-3S)
- QUEUEWAY Barrier Post, Blue Post, Yllw/Blk Txt Belt (QPLUS-23-ESD)
- QUEUEWAY Barrier Rope, Velour, 6 ft L (QWAYROPE-33-6-1P)
- QUEUEWAY Barrier Post, Purple Belt, 10 ft. Belt L (QPLUS-33-P5)
- QUEUEWAY Barrier Post, Yellow Post, 40" Post H (QPLUS-35-YA)
- QUEUEWAY Barrier Rope, Velour, 8 ft L (QWAYROPE-23-8-1P)
- TENSABARRIER Tensacone Topper, Yellow, Belt Yellow/Blk (TC114-35-MAX-NO-D4X-C)
- Queueway Crowd Control