Shop All Crowd Control Post & Ropes
Queueway
Barrier Post, Polished Chrome Post, 1 Belt
Mfr # QPLUS-1P-D4
Zoro # G5688630
original price:
$147.51
28% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Basic
- Base Material Metal Alloy
- Belt Length 10 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Queueway
- MFR # QPLUS-1P-D4
- Zoro # G5688630
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 10 ft |
Post Height | 40 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Maximum Overall Height | 40 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 2 yr |
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Chevron, Post Color Silver, Product Type Stanchion, Includes Universal Cassette Clip, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Polished Chrome, Base Type Basic, Base Diameter 14 in, Base Material Metal Alloy, Base Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY GRUNT Glove Brown Synthetic Leather with TPR Guards (GGT-17BRBRM)
- ZORO SELECT Barricade Tape, Danger Do Not Enter, 3inW (91089)
- GUARDIAN Tri Weave Rain Pants (756B LRG)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113083)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-1P-D4)
- QUEUEWAY Barrier Post, Purple Belt, 10 ft. Belt L (QPLUS-33-P5)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-33-B9)
- QUEUEWAY Barrier Rope, Velour, 8 ft L (QWAYROPE-23-8-1P)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-33-L5)
- QUEUEWAY Barrier Rope, Velour, 6 ft L (QWAYROPE-33-6-1P)
- BANNER STAKES PLUS Barrier System Receiver Head (PL4067)
- Queueway Crowd Control Post & Ropes