Shop All Crowd Control Post & Ropes
Queueway
Ball Top Rope Post, Satin Stainless Steel
Mfr # QWAY312-3S
Zoro # G6555902
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Dome
- Base Material Stainless Steel
- Post Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Queueway
- MFR # QWAY312-3S
- Zoro # G6555902
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 39 in |
Base Diameter | 12 3/10 in |
Details
Item | Ball Top Rope Post |
Base Type | Dome |
Base Material | Stainless Steel |
Post Material | Stainless Steel |
Color | Silver |
ADA Compliance | No |
Post Finish | Satin |
Base Finish | Satin Stainless Steel |
For Use With | Rope |
Fillable | No |
Compatible Line | Rope |
Base Weight | 19 lb |
Post Top | Sphere |
Description
Ball Top Rope Post, Post Top Sphere, For Use With Rope, Compatible Line Rope, Overall Height 39 in, Post Diameter 2 1/2 in, Base Diameter 12 3/10 in, Fillable No, Post Material Stainless Steel, Base Type Dome, Base Weight 19 lb, Includes Not Applicable, Product Type Post, ADA Compliance No, Post Finish Satin, Base Material Stainless Steel, Base Finish Satin Stainless Steel, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS CLIMBER-MANUAL-JEFF JEPSON-ENGLISH 8.3" x5.4" x0.5" (A-B1AB100)
- STRANCO Reflective Number Label, 3, 2-1/2in H, PK25 (RUM200-3-YB)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, Small, 1 Pair (5JK51)
- CONDOR OUTDOOR PRODUCTS SHOULDER STRAP, BLACK (232-002)
- QUEUEWAY Contemporary Top Post, Polished Brass (QWAY314-2P)
- QUEUEWAY Barrier Rope, Velour, 6 ft L (QWAYROPE-33-6-1P)
- QUEUEWAY Barrier Post, Black/Yellow Diagonal Belt (QPLUS-33-D4)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-1P-B9)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-3S-R5)
- QUEUEWAY Ball Top Post, Polished Stainless Steel (QWAY312-3P)
- MONTOUR LINE Velvet Rope Red With Satin Stainless Snap Ends 8ft.Cotton Core (HDVL510Rope-80-RD-SE-SS)
- Queueway Crowd Control