Shop All Crowd Control Post & Ropes
Queueway
Ball Top Rope Post, Polished Brass, 39 in.
Mfr # QWAY312-2P
Zoro # G6767661
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Dome
- Base Material Brass
- Post Material Steel
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Queueway
- MFR # QWAY312-2P
- Zoro # G6767661
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 39 in |
Base Diameter | 12 3/10 in |
Details
Item | Ball Top Rope Post |
Base Type | Dome |
Base Material | Brass |
Post Material | Steel |
Color | Gold |
ADA Compliance | No |
Post Finish | Polished Brass |
For Use With | Rope |
Base Finish | Brass |
Compatible Line | Rope |
Fillable | No |
Post Top | Sphere |
Base Weight | 19 lb |
Description
Ball Top Rope Post, Post Top Sphere, For Use With Rope, Compatible Line Rope, Overall Height 39 in, Post Diameter 2 1/2 in, Base Diameter 12 3/10 in, Fillable No, Post Material Steel, Base Type Dome, Base Weight 19 lb, Includes Not Applicable, Product Type Post, ADA Compliance No, Post Finish Polished Brass, Base Material Brass, Base Finish Brass, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX 5XL Men's T-Shirt, Yellow (LUX-SSETP3B-Y5X)
- HY-KO 1.25In Reflective Letter B, 10PK (B00374)
- MCR SAFETY 9-1/2" Chemical Resistant Gloves, PVC, L, 1 PR (6410SC)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Red/Black, L, PR (EXO-MIGR-04-L)
- QUEUEWAY Barrier Post, Purple Belt, 10 ft. Belt L (QPLUS-33-P5)
- QUEUEWAY Barrier Post, Black/Yellow Diagonal Belt (QPLUS-33-D4)
- QUEUEWAY Barrier Post, Silver, Yellow/Blk Text Belt (QPLUS-1P-ESD)
- QUEUEWAY Contemporary Top Post, Polished Brass (QWAY314-2P)
- QUEUEWAY Ball Top Post, Polished Stainless Steel (QWAY312-3P)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-1P-D4)
- BANNER STAKES Belt Barrier, Authorized Personnel Only (PL4109)
- Queueway Crowd Control