Shop All Crowd Control Accessories
Queueway
7x11 1/4 Acrylic Sign, Black, Please Wait Here Single Side
Mfr # QWAYSIGN-7" X 11"-PLEASE WAIT HERE (ONE SIDE)
Zoro # G208653425
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 11 in
- Type Sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Queueway
- MFR # QWAYSIGN-7" X 11"-PLEASE WAIT HERE (ONE SIDE)
- Zoro # G208653425
- UPC # 707022347037
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Details
Color | Black |
Type | Sign |
Description
Inform customers, visitors and guests of line placement with these message signs. Black frame and sign with white lettering. Message helps control lines and heavily trafficked areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- JAFLINE Fire Hose, 100 ft. L, White, 1-1/2" dia. (G51H15LNW100N)
- MSA SAFETY Full Body Harness, XL, Nylon (10194890)
- ERGODYNE Black Ambidextrous Double Strap Wrist Su (675)
- VISIONTRON 8.5x11 Sign Frames, Indoor/Outdoor (FR811DSSBSB)
- US WEIGHT Plastic Chain Connectors - 2 Pack, 2PK (U2300ACC)
- DIABLO CONTROLS Single Card Rack, with Relay (RK-1R)
- ADVANTUS Crowd Management Wristbands, Sequential, 9 3/4 x 3/4, Green, PK500 (75511)
- ADVANTUS Crowd Management Wristbands, Sequential, 9 3/4 x 3/4, Red, PK500 (75510)
- VESTIL YELLOW BARRIER 48" W/WHEELED FEET (PRAIL-48-Y-WW)
- GLOBAL INDUSTRIAL Rubber Base For Delineator Post, Square (670606)
- Queueway Crowd Control