Shop All Wall Mounted Retractable Barriers
Queue Solutions
WeatherMaster Triple 250, Orange, 11' Blk/Yellow Horizontal Stripe Belt
Mfr # WMRTriple250O-BYW110
Zoro # G8354589
product price: $229.99
/ea
Free Shipping & Returns
$229.99
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
- Brand Queue Solutions
- MFR # WMRTriple250O-BYW110
- Zoro # G8354589
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Description
The three belts of the WeatherMaster Triple ensure pedestrians cannot duck under or through the belts providing maximum perimeter security for work or manufacturing areas. This stanchion provides a lower cost, more flexible option for perimeter security than using rigid barriers or solid panels. The bottom belts make this stanchion ADA (Americans with Disabilities Act) compliant. WeatherMaster Triple is designed for restricting access in tough working environments. Manufactured with a stainless-steel post and a heavy-duty rubber base there is nothing to rust making this barrier ideal for outdoors use. The base features convenient carry handles, a curved design to reduce trip hazard and is and is tough enough to drive over. All WeatherMaster models feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release.
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
- HEXARMOR Disposable Earplug, 20 dB, 200 PK (18-13001)
- SIGNMISSION Speed Limit 15 Mph Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22879 (A-1824-22879)
- AEROSOCK Replacement Windsock, Red/Orange, 144" L (ASX3612)
- PORTWEST PU Palm Glove, XXXL (A120)
- QUEUE SOLUTIONS QueueMaster Twin 550, Polished Stainless Steel, 11' Purple Belts (QMTwin550PS-PE110)
- QUEUE SOLUTIONS WallPro Magnetic 400, Orange, 15' Ylw/Blk CAUTION DO NOT ENTER Belt (WPM400O-YBC150)
- QUEUE SOLUTIONS QueueMaster 550, Black Post, 11' Black/White Horizontal Stripe Belt (QM550B-BW110)
- QUEUE SOLUTIONS WallPro Magnetic 400, Black, 15' Red/White DANGER-KEEP OUT Belt (WPM400B-RWD150)
- QUEUE SOLUTIONS SafetyMaster 450, Yellow, 11' Yellow/Black CLEANING IN PROGREEBelt (SM450Y-YBCIP110)
- QUEUE SOLUTIONS SafetyMaster Twin 450, 13' Red, Red/White NO ENTRY Belt (SMTwin450R-RWN130)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 11 ft. Black Belt (WM115-BK-BK-F-S-110)
- Queue Solutions Wall Mounted Retractable Barriers