Shop All Wall Mounted Retractable Barriers
Queue Solutions
SafetyPro 300, Orange, 16' Yellow/Black CAUTION WET FLORR Belt
Mfr # SPROTwin300O-YBCWF160
Zoro # G8348544
original price:
$264.77
10% off
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Queue Solutions
- MFR # SPROTwin300O-YBCWF160
- Zoro # G8348544
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Description
SafetyPro Twin offers improved perimeter security as its lower belt restricts pedestrians from ducking under the belt. This model's 16’ belts require only half the number of barriers than with the industry standard 7.5’ belt. This post features a unique two-piece post construction which allows the lower belt mechanism to be easily replaced in the field. SafetyPro is a heavy-duty portable barrier specifically designed for restricting access to work or cleaning areas. Manufactured with a stainless steel post and a solid cast iron base SafetyPro has the durability to withstand years of wear and tear in working environments. SafetyPro is designed for use in indoor or outdoor environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRIUS PROTECTIVE PRODUCTS 24In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 1000PK (PP2MC24)
- BROTHER Tape Cassette, 5.1 mm Max. Wire Diameter (HSe621E)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (P2AQSW74A000)
- DEX SAVIOR Mechanic Gloves, Pig Grain Palm, Palm Padded, Orange, X-Large (MG201/XL)
- QUEUE SOLUTIONS QueuePro Clear 250, Black Base, 13' Blue Belt (PROClear250B-BL130)
- QUEUE SOLUTIONS WeatherMaster 250 Retractable Belt Barrier, 40in Red Post, 11' Red Belt (WMR250R-RD110)
- QUEUE SOLUTIONS SafetyPro Triple 250, Yellow, 11' Yellow/Black BEWARE OPEN PIT Belt (SPROTriple250Y-YBBOP110)
- QUEUE SOLUTIONS WallPro Magnetic 400, Black, 15' Red/White DANGER-KEEP OUT Belt (WPM400B-RWD150)
- QUEUE SOLUTIONS SafetyMaster 450, Yellow, 13' Yellow/Black DANGER KEEP OUT Belt (SM450Y-YBD130)
- QUEUE SOLUTIONS WeatherMaster 250, Black, 11' Yellow Belt (WMR250B-YW110)
- RETRACTA-BELT Belt Barrier, Black, Magnet, 15ft.L (WH412SB15-CAU-MM)
- Queue Solutions Crowd Control