Shop All Wall Mounted Retractable Barriers
Queue Solutions
SafetyMaster Twin 450, Orange, 11' Ylw/Blk DANGER FORK LIFT TRUCKS Belt
Mfr # SMTwin450O-YBDFT110
Zoro # G8349016
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Queue Solutions
- MFR # SMTwin450O-YBDFT110
- Zoro # G8349016
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Description
SafetyMaster Twin offers improved perimeter security as it’s lower belt restricts pedestrians from ducking under the belt. The bottom belt also makes this stanchion ADA (Americans with Disabilities Act) compliant. This post features a unique two-piece post construction which allows the lower belt mechanism to be easily replaced in the field. SafetyMaster provides a high specification, low cost solution for restricting access to work areas and is designed for indoor or outdoor use. A high visibility yellow post is matched with a range of printed belts featuring a choice of safety messages. All SafetyMaster stanchion models feature a braking system for slow, safe belt retraction, a locking belt end to prevent accidental release and a full circumference floor protector to prevent floor damage. SafetyMaster’s belt is fitted with a Universal belt that is compatible with all major brands of stanchion and its quick-change cassette design allows the belt mechanism to be easily changed in the field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 66 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X6BK)
- GASCO Calibration Gas, Helium, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-HELIUM)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZGM-L/XL)
- QUEUE SOLUTIONS SafetyMaster Twin 450, 13' Red, Red/White NO ENTRY Belt (SMTwin450R-RWN130)
- QUEUE SOLUTIONS WallMaster 400, Black, 15' Red/Black Diagonal Stipe Belt (WM400B-RB150)
- QUEUE SOLUTIONS QueueMaster 550, Black Post, 11' Black/White Horizontal Stripe Belt (QM550B-BW110)
- QUEUE SOLUTIONS WallPro Magnetic 400, Black, 15' Red/White CAUTION-DO NOT ENTER Belt (WPM400B-RWC150)
- QUEUE SOLUTIONS SafetyPro Triple 250, Yellow, 11' Yellow/Black BEWARE OPEN PIT Belt (SPROTriple250Y-YBBOP110)
- QUEUE SOLUTIONS SafetyPro Triple 250, Orange, 11' Orange/Black Diagonal Striped Belt (SPROTriple250O-OB110)
- MONTOUR LINE Retr. Belt Barrier Yellow Warehouse Rack Mount, 7.5ft Dk Blu Belt (M) (WMX140-YW-DBL-WR-M-75)
- Queue Solutions Crowd Control