Queue Solutions

RollerPro Twin 300, Black, 16' Orange Belt


product price: $220.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

RollerPro is the first belt barrier offering the convenience of a roller base at an affordable price. This stanchion can be easily moved without heavy lifting by tilting the post onto its discrete 4.5” roller and pushing using the post head. RollerPro stanchions offer the durability of steel construction and a heavy duty cast iron base. The long service life of these stanchions makes them ideal, ideal for high traffic areas or where the stanchions are moved frequently. All RollerPro stanchions feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release. A full coverage floor protector to prevent floor damage is standard. RollerPro’s 4 way connectivity allows belts from three other stanchions to be connected in line or at right angles so complex queue systems can be created. RollerPro features the longest belt options in its class. At 11’ this model’s belt is 45% longer than the industry standard 7.5ft. Longer belts require fewer stanchions saving on purchase cost and set up time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.