Shop All Crowd Control Post & Ropes
Queue Solutions
QueuePro Twin 250, Polished Stainless Steel, 11' Gray Belts
Mfr # PROTwin250PS-GY110
Zoro # G0160048
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Queue Solutions
- MFR # PROTwin250PS-GY110
- Zoro # G0160048
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
The QueuePro Twin 250's lower belt restricts pedestrians from ducking under the belt, helps keep children in line and provides guidance for the visually impaired using a cane. The bottom belt makes this stanchion ADA (Americans with Disabilities Act) compliant. This post features a unique two piece post construction which allows the lower belt mechanism to be easily replaced in the field. QueuePro stanchions offer the durability of steel construction and a heavy duty cast iron base. The long service life of these stanchions makes them ideal, ideal for high traffic areas or where the stanchions are moved frequently. All QueuePro stanchion models feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release. A full circumference floor protector to prevent floor damage is standard. QueuePros’s 4-way connectivity allows belts from three other stanchions to be connected in line or at right angles so complex queue systems can be created.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Secondary Spll Cont, 1 Drum Hi Den, 62 gal (SP55 BLACK)
- TOUGH DUCK Lined Jacket, Mens, S, Black (S24511)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M 2xl)
- HARRIS INDUSTRIES YELLOW "CAUTION" 3X1000FT BARRIER TAPE (T20101-2 MIL)
- QUEUE SOLUTIONS WallMaster 300, Black, 10' Yellow/Black Diagonal Belt (WM300B-YB100)
- QUEUE SOLUTIONS Elegance 451, Flat Top, Profile Base, Black (ELF451-BK)
- QUEUE SOLUTIONS QueueMaster 550, Black Post, 11' Gray Belt (QM550B-GY110)
- QUEUE SOLUTIONS QueuePro 250, Black, 11' Black Belt (PRO250B-BK110)
- QUEUE SOLUTIONS QueueMaster 550, Polished Stainless Post, 11' Blue Belt (QM550PS-BL110)
- QUEUE SOLUTIONS QueueMaster 550, Polished Stainless Post, 11' Red Belt (QM550PS-RD110)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-300)
- Queue Solutions Crowd Control Post & Ropes