Shop All Wall Mounted Retractable Barriers
Queue Solutions
QueuePro 200, Polished Stainless, 13' Dark Gray Belt
Mfr # PRO200PS-DGY130
Zoro # G7635138
original price:
$142.84
9% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
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
- Brand Queue Solutions
- MFR # PRO200PS-DGY130
- Zoro # G7635138
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Description
The QueuePro 200 has a slim, elegant design featuring a 2” diameter post. QueuePro stanchions offer the durability of steel construction and a heavy duty cast iron base. The long service life of these stanchions makes them ideal, ideal for high traffic areas or where the stanchions are moved frequently. All QueuePro stanchion models feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release. A full circumference floor protector to prevent floor damage is standard. QueuePros’s 4 way connectivity allows belts from three other stanchions to be connected in line or at right angles so complex queue systems can be created. QueuePro features the longest belt options in its class. At 11’ this model’s belt is 45% longer than the industry standard 7.5ft. Longer belts require fewer stanchions saving on purchase cost and set up time.
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
- ZORO SELECT Marking Tape, Roll, 3In W, 180 ft. L (21U171)
- ZORO SELECT Leg Frame Type 2 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-002-01)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65448)
- RADIANS 4XL Long Sleeve T-Shirt, Green (ST21-NPGS-4X)
- QUEUE SOLUTIONS WallMaster Twin 400, Black, 13' Black Belt (WMTwin400B-BK130)
- QUEUE SOLUTIONS WallPro Magnetic 400, Black, 15' Green Belt (WPM400B-GN150)
- QUEUE SOLUTIONS SafetyMaster 450, Yellow, 13' Yellow/Black CAUTION-DO NOT ENTER Belt (SM450Y-YBC130)
- QUEUE SOLUTIONS QueuePro Clear 250, Black Base, 13' Blue Belt (PROClear250B-BL130)
- QUEUE SOLUTIONS WeatherMaster 250, Yellow, 13' Yellow Belt (WMR250Y-YW130)
- QUEUE SOLUTIONS WallMaster Twin 400, Black, 15' Black Belt (WMTwin400B-BK150)
- RETRACTA-BELT Wall Barrier, 30ft -CAUTION DO NOT ENTER (WM412SB30-CAU-RE)
- Queue Solutions Wall Mounted Retractable Barriers