Shop All Wall Mounted Retractable Barriers
Queue Solutions
QueuePro 200, Polished Stain., 11' Yellow/Black Diagonal Stripe Belt
Mfr # PRO200PS-YB110
Zoro # G7651107
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Queue Solutions
- MFR # PRO200PS-YB110
- Zoro # G7651107
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Description
The QueuePro 200 has a slim, elegant design featuring a 2” diameter post. QueuePro stanchions offer the durability of steel construction and a heavy duty cast iron base. The long service life of these stanchions makes them ideal, ideal for high traffic areas or where the stanchions are moved frequently. All QueuePro stanchion models feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release. A full circumference floor protector to prevent floor damage is standard. QueuePros’s 4 way connectivity allows belts from three other stanchions to be connected in line or at right angles so complex queue systems can be created. QueuePro features the longest belt options in its class. At 11’ this model’s belt is 45% longer than the industry standard 7.5ft. Longer belts require fewer stanchions saving on purchase cost and set up time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Harness Quick Connector, 400 lb Weight Capacity, Silver (MFLC/)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP200)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Private Prop - P P N T4 (A-1218 Private Prop - P P N T4)
- QUEUE SOLUTIONS SafetyMaster 450, Yellow, 11' Yellow Belt (SM450Y-YW110)
- QUEUE SOLUTIONS SafetyPro 300 Retractable Belt Barrier, 40in Orange Post, 16' Neon Orange Belt (SPRO300O-FOE)
- QUEUE SOLUTIONS WeatherMaster 250 Retractable Belt Barrier, 40in Red Post, 11' Red Belt (WMR250R-RD110)
- QUEUE SOLUTIONS WallMaster Twin 400, Black, 13' Red Belt (WMTwin400B-RD130)
- QUEUE SOLUTIONS SafetyMaster 450, Yellow, 13' Yellow/Black DANGER KEEP OUT Belt (SM450Y-YBD130)
- QUEUE SOLUTIONS SafetyPro Twin 250, Red, 11' Red/White CAUTION DO NOT ENTER Belt (SPROTwin250R-RWC110)
- BANNER STAKES Magnetic Retrctble Belt Barrier, 7ft, Yllw (MH7013)
- Queue Solutions Crowd Control