Shop All Wall Mounted Retractable Barriers
Queue Solutions
QueuePro 200, Black, 11' Black/White Horizontal Stripe Belt
Mfr # PRO200B-BW110
Zoro # G7633677
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Queue Solutions
- MFR # PRO200B-BW110
- Zoro # G7633677
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Description
The QueuePro 200 has a slim, elegant design featuring a 2” diameter post. QueuePro stanchions offer the durability of steel construction and a heavy duty cast iron base. The long service life of these stanchions makes them ideal, ideal for high traffic areas or where the stanchions are moved frequently. All QueuePro stanchion models feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release. A full circumference floor protector to prevent floor damage is standard. QueuePros’s 4 way connectivity allows belts from three other stanchions to be connected in line or at right angles so complex queue systems can be created. QueuePro features the longest belt options in its class. At 11’ this model’s belt is 45% longer than the industry standard 7.5ft. Longer belts require fewer stanchions saving on purchase cost and set up time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Ear Protection, 10"x7", Sign Legend Color: Black (LCU4-0280-NA_10X7)
- DEFENDER SAFETY H2-Ch Safety Helmet Type 2 Class C, Ansi Z89 And En12492 Rated, Battleship Grey (H2-CH-08)
- MICHELIN Size 10 1/2 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- ANSELL Microflex(R), Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK, Blue (93283)
- QUEUE SOLUTIONS SafetyPro 300 Retractable Belt Barrier, 40in Orange Post, 16' Neon Orange Belt (SPRO300O-FOE)
- QUEUE SOLUTIONS WallPro Magnetic 400, Black, 15' Red/White CAUTION-DO NOT ENTER Belt (WPM400B-RWC150)
- QUEUE SOLUTIONS SafetyMaster Twin 450, 13' Red, Red/White NO ENTRY Belt (SMTwin450R-RWN130)
- QUEUE SOLUTIONS WallPro 400, Black, 13' Maroon Belt (WP400B-MN130)
- QUEUE SOLUTIONS SafetyPro Twin 250, Red, 11' Red/White CAUTION DO NOT ENTER Belt (SPROTwin250R-RWC110)
- QUEUE SOLUTIONS QueuePro Clear 250, Black Base, 11' Black Belt (PROClear250B-BK110)
- MONTOUR LINE Retr. Belt Barrier Yellow Warehouse Rack Mount, 7.5ft Red Belt (M) (WMX140-YW-RD-WR-M-75)
- Queue Solutions Wall Mounted Retractable Barriers