Shop All Wall Mounted Retractable Barriers
Queue Solutions
ProLux 250, Satin Chrome, 13' Light Brown Belt
Mfr # PL250SC-LBN130
Zoro # G7654144
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Queue Solutions
- MFR # PL250SC-LBN130
- Zoro # G7654144
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Description
Specifically designed for queueing applications in high end facilities where appearance is key, the ProLux 250 features our unique ultra low-profile base giving this stanchion a stylish European look. With a leading edge of only 1⁄4 “ and an overall height of just 5/8” the low-profile base design minimizes trip hazard. This is ideal for high traffic locations and where child and wheelchair access must be accommodated. The base also features our unique full coverage floor protector that saves expensive flooring from scuff damage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Green, PR (IEXT-GODG-05-XL)
- DIXON Non-Collapsible Fire and Utility Hose, 1-1/2 in, NST NH, 100 ft L, 200 psi Working, Domestic (15B15-100RBF)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VGM-XL)
- BUFFALO Med WT Oil Only Bonded Pads, PK100 (90820)
- QUEUE SOLUTIONS WallMaster Twin 400, Black, 13' Black Belt (WMTwin400B-BK130)
- QUEUE SOLUTIONS QueuePro Clear 250, Black Base, 11' Black Belt (PROClear250B-BK110)
- QUEUE SOLUTIONS WallMaster 400, Black, 15' Red/Black Diagonal Stipe Belt (WM400B-RB150)
- QUEUE SOLUTIONS SafetyMaster Twin 450, 13' Red, Red/White NO ENTRY Belt (SMTwin450R-RWN130)
- QUEUE SOLUTIONS WallPro Magnetic 400, Black, 15' Green Belt (WPM400B-GN150)
- QUEUE SOLUTIONS SafetyPro Triple 250, Yellow, 11' Yellow/Black BEWARE OPEN PIT Belt (SPROTriple250Y-YBBOP110)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 11 ft. Caution Belt (WM115-BK-CAUYB-F-S-110)
- Queue Solutions Wall Mounted Retractable Barriers