Shop All Electrical Raceways
Quest Technology International
Wirehider Raceway - 1/2'', Beige, 6Ft, 50 Pieces Bulk Carton
Mfr # FWH-11624
Zoro # G006580145
product price: $5.69
/ea
Sold in multiples of 50 for $284.50
$284.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Length 72
- Width 0.475
- Height 0.475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FWH-11624
- Zoro # G006580145
- UPC # 87663000378
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 72 |
Width | 0.475 |
Height | 0.475 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
The WireHider Surface Mount Raceway was designed with both the professional and the DIY installer in mind. WireHider was designed to eliminate the problem of hard to install locations where the cable has a tendency to fall out, especially on ceiling runs. This raceway duct speeds up installation by enabling you to simply push the cables into its flexible center slit and it allows you to exit anywhere along the run without the concern of the cable falling out._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2048)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-E-2-4)
- ABB Nonfusible Disconnect Switch, 30 A, 480V AC, 3 pole (OT25FT3)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-100-0-1)
- KABLE KONTROL Kable Kontrol® Rounded Wall Cord Cover Cable Raceway - 0.43" W x 0.5" H x 60" L Channel (WC301)
- KABLE KONTROL Wall Cord Cover Cable Raceway - 78" Long - 0.75" W x 0.43" H (WC322)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662)
- WIREMOLD WHT Coupling Cord Cover (C19)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 5 ft., Office White (PW2ABC5)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410NK)
- Quest Technology International Electrical Raceways