Shop All Electrical Raceways
Quest Technology International
Wirehider Raceway - 1/2'', Beige, 4Ft, 48 Pieces Bulk Carton
Mfr # FWH-11424
Zoro # G206580068
product price: $3.49
/ea
Sold in multiples of 48 for $167.52
$167.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Length 48
- Width 0.475
- Height 0.475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FWH-11424
- Zoro # G206580068
- UPC # 85924100005
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 48 |
Width | 0.475 |
Height | 0.475 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
The WireHider Surface Mount Raceway was designed with both the professional and the DIY installer in mind. WireHider was designed to eliminate the problem of hard to install locations where the cable has a tendency to fall out, especially on ceiling runs. This raceway duct speeds up installation by enabling you to simply push the cables into its flexible center slit and it allows you to exit anywhere along the run without the concern of the cable falling out._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 16.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (671)
- SQUARE D Load Center, SC, 30 Spaces, 200A, Main Lug (SC3042M200PS)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 80A, 300V AC, Non-Indicating (JJN-80)
- CAMCO MARINE Dogbone 50Amp Male To 30Amp (55175)
- WIRE TRAK Hinged Wall Cord Cover Cable Raceway - 2.5" W x .875" H - 5' Length - 20 pc Case - Paintable PVC - White (WC9375-20)
- LEGRAND Raceway, Series V2400B, 5 ft., Ivory (V2400B)
- LEGRAND Flat Elbow, 90 deg., Steel, Elbows (1511)
- LEGRAND Internal Elbow, Ivory, Elbows (PN05F17V)
- LEGRAND Power Box, Ivory, Boxes (PSB1V)
- LEGRAND Cover, Gray, Steel, 6000 Series, Covers (G6000C)
- LEGRAND Raceway, Series 500, 10 ft., Ivory (V500)
- Quest Technology International Electrical Raceways