Shop All Electrical Raceways
Quest Technology International
Wirehider Raceway - 1'', White, 6Ft, 40 Pieces Bulk Carton
Mfr # FWH-12614
Zoro # G006580084
product price: $8.19
/ea
Sold in multiples of 40 for $327.60
$327.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material UL94V-0 Plastic
- Length 72
- Width 1.085
- Height 0.545
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FWH-12614
- Zoro # G006580084
- UPC # 87663000397
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 72 |
Width | 1.085 |
Height | 0.545 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
The WireHider Surface Mount Raceway was designed with both the professional and the DIY installer in mind. WireHider was designed to eliminate the problem of hard to install locations where the cable has a tendency to fall out, especially on ceiling runs. This raceway duct speeds up installation by enabling you to simply push the cables into its flexible center slit and it allows you to exit anywhere along the run without the concern of the cable falling out._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 32 A, Reversing: No (XTCE032C10E)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200W)
- GE Thermal Unit, 15.10 to 18.30A (CR123C163B)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE8X8X4NK)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T148GVP)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 2 feet long, hinged cover, N1 paint, NEMA 1 (LDB82)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- PANDUIT LD10 Surface Raceway Channel, 10 ft, White (LD10WH10-A)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, White, 1' (6-Pack) (LDPH3WH6-A)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 4" W x 2" D x 5' L - Chrome Finish (KK-4X2X5-EZ)
- Quest Technology International Electrical Raceways