Shop All Electrical Raceways
Quest Technology International
Wirehider Raceway - 1'', Beige, 4Ft, Retail Single X 24
Mfr # FWH-12421
Zoro # G206580426
product price: $7.29
/ea
Sold in multiples of 24 for $174.96
$174.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Length 48
- Width 1.085
- Height 0.545
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FWH-12421
- Zoro # G206580426
- UPC # 87663000038
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 48 |
Width | 1.085 |
Height | 0.545 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
The WireHider Surface Mount Raceway was designed with both the professional and the DIY installer in mind. WireHider was designed to eliminate the problem of hard to install locations where the cable has a tendency to fall out, especially on ceiling runs. This raceway duct speeds up installation by enabling you to simply push the cables into its flexible center slit and it allows you to exit anywhere along the run without the concern of the cable falling out._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Cable, 250ft, 0.17 Diameter, CL2 (553050407)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (528)
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 1/2" Conduit Size (P050CGY)
- PANDUIT Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White (LD5WH6-A)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V4017)
- LEGRAND Raceway, Series 3000, 10 ft., Ivory (V3000B)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (G3011E)
- LEGRAND Base Seam Clip, White, PVC, Clips (40N2F05WH)
- LEGRAND Coupling, Gray, Galvanized Steel, Couplings (4001A)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- Quest Technology International Electrical Raceways