Shop All Electrical Raceways
Quest Technology International
Wirehider Raceway - 1'', Beige, 4Ft, 48 Pieces Bulk Carton
Mfr # FWH-12424
Zoro # G806580079
product price: $5.15
/ea
Sold in multiples of 28 for $144.20
$144.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material UL94V-0 Plastic
- Length 48
- Width 1.085
- Height 0.545
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quest Technology International
- MFR # FWH-12424
- Zoro # G806580079
- UPC # 85924100007
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 48 |
Width | 1.085 |
Height | 0.545 |
Details
Color | Beige |
Material | UL94V-0 Plastic |
Description
The WireHider Surface Mount Raceway was designed with both the professional and the DIY installer in mind. WireHider was designed to eliminate the problem of hard to install locations where the cable has a tendency to fall out, especially on ceiling runs. This raceway duct speeds up installation by enabling you to simply push the cables into its flexible center slit and it allows you to exit anywhere along the run without the concern of the cable falling out._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB5AK1533)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 20A, 32V DC, 100 PK (509108-100)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 30 A, NEMA 3R (DTU361RB)
- CANTEX Meter Offset, 2 In., PVC, 3-21/36 In. L (5133185)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Off White, 1 FT (6-Pack) (LD3IW6-A)
- LEGRAND Cover Plate, Ivory, Plates (V4047BH)
- KABLE KONTROL J - Channel Desk / Wall Cable Raceway - 48" Long - Black (J-00205)
- LEGRAND External Elbow, 90 deg., Ivory, PVC, Elbows (PN05F18V)
- LEGRAND Full Capacity Tee, Gray, Steel, Tees (G4015)
- LEGRAND Raceway, Series Eclipse PN03, 8 ft., Ivory (PN03L08V)
- Quest Technology International Electrical Raceways